Shop All Router Bits
Mastercut Tool
10x14x10x70x11x10x6.68x1.5 2FL Str "V" FL Edge Rounding
Mfr # 903-404
Zoro # G200635153
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 0.551
- SHK (Decimal) 0.3937
- OAL (Decimal) 2.756
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 903-404
- Zoro # G200635153
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 0.551 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 2.756 |
OD (Metric) | 10 |
LOC (Metric) | 14 |
SHK (Metric) | 10 |
OAL (Metric) | 70 |
OD (Fractional) | 10 |
LOC (Fractional) | 14 |
SHK (Fractional) | 10 |
OAL (Fractional) | 70 |
Description
10x14x10x70x11x10x6.68x1.5 2FL Str "V" FL Edge Rounding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 24 TPI, 0.025" Thick, Carbon Steel (ZHEDR24 -5'4-1/2)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030103001)
- KO-KEN Socket TORX E26 60mm 3/4 Sq. Drive (16425-E26)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 26 pcs (4693)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- FREUD Finger Joint Bit, 1-3/8" dia. (99-037)
- Mastercut Tool Routers & Accessories