Shop All High Performance Carbide End Mills
Mastercut Tool
10x14x10x50 4FL Square Multi-Helix V4 W/Flat, PowerA
Mfr # 502-014W-1
Zoro # G800615739
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 0.551
- SHK (Decimal) 0.3937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 502-014W-1
- Zoro # G800615739
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 0.551 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 1.969 |
OD (Metric) | 10 |
LOC (Metric) | 14 |
SHK (Metric) | 10 |
OAL (Metric) | 50 |
OD (Fractional) | 10 |
LOC (Fractional) | 14 |
SHK (Fractional) | 10 |
OAL (Fractional) | 50 |
Description
10x14x10x50 4FL Square Multi-Helix V4 W/Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS #10-32 H2 3 Flt. Bottom Hand Tap (008264AS)
- BOSCH 5InPremiumsandwichtuckpointingdiamondbla (DD510H)
- WESTWARD I-Beam Level, Aluminum, Magnetic, Anodized (32ZU58)
- MILWAUKEE TOOL SHOCKWAVE 1"Torx T50 Impact Bit (2 Pack) (48-32-4989)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-150-010)
- Mastercut Tool High Performance Carbide End Mills