Shop All Chamfer Cutters
Mastercut Tool
10x10x70 4FL 90° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 781-210-4
Zoro # G000578629
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3937
- SHK (Decimal) 0.3937
- OD (Metric) 10
- OAL (Decimal) 2.756
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-210-4
- Zoro # G000578629
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
SHK (Decimal) | 0.3937 |
OD (Metric) | 10 |
OAL (Decimal) | 2.756 |
OD (Fractional) | 10 |
SHK (Metric) | 10 |
OAL (Metric) | 70 |
SHK (Fractional) | 10 |
OAL (Fractional) | 70 |
Description
10x10x70 4FL 90 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Handguarded Chisel Set, 3/8-7/8 In, 5 Pc (2AJL5)
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- NUPLA Dead Blow Hammer 2Lb (10062)
- EAZYPOWER Hex Extensions, 1/4 In, PK4 (88666)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- Mastercut Tool Chamfer Cutters