Shop All Chamfer Cutters
Mastercut Tool
10x10x70 4FL 90° Staggered Tooth Chamfering Tool
Mfr # 781-210
Zoro # G900578651
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3937
- SHK (Decimal) 0.3937
- OAL (Decimal) 2.756
- OD (Metric) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-210
- Zoro # G900578651
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 2.756 |
OD (Metric) | 10 |
SHK (Metric) | 10 |
OAL (Metric) | 70 |
OD (Fractional) | 10 |
SHK (Fractional) | 10 |
OAL (Fractional) | 70 |
Description
10x10x70 4FL 90 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 9/32 (C73018)
- BON TOOL Bon 12-965 Bull Float, Mag 96" X 8" Rnd End, No Bracket (12-965)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- CMT .50 In. Shank Chamfer Bit (CMT836.920.11)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- Mastercut Tool Milling Cutters