Shop All High Performance Carbide End Mills
Mastercut Tool
10x10x10x76 2FL Ball 15° Helix High Speed Mold Endmill, PowerA
Mfr # 537-218-1
Zoro # G800610994
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.3937
- LOC (Decimal) 0.394
- SHK (Decimal) 0.3937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 537-218-1
- Zoro # G800610994
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.3937 |
LOC (Decimal) | 0.394 |
SHK (Decimal) | 0.3937 |
OAL (Decimal) | 2.992 |
OD (Metric) | 10 |
LOC (Metric) | 10 |
SHK (Metric) | 10 |
OAL (Metric) | 76 |
OD (Fractional) | 10 |
LOC (Fractional) | 10 |
SHK (Fractional) | 10 |
OAL (Fractional) | 76 |
Description
10x10x10x76 2FL Ball 15 Helix High Speed Mold Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Stand, Stationary, 24 x36 In (82228)
- BIG HORN 7 Piece Split Ring Stop Collar Set (19123)
- MILWAUKEE TOOL Reaming Pen, Heat Treated Blade, Metal, Black Oxide Coated (48-22-4255)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (T/AB7X1)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MELIN TOOL CO Carbide HP End Mill, 3/16" x 5/8", Number of Flutes: 4 (VHMG-606)
- Mastercut Tool High Performance Carbide End Mills