Shop All Drill Mills
Mastercut Tool
10.9x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill
Mfr # 750-244
Zoro # G000601907
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4291
- LOC (Decimal) 2.165
- SHK (Decimal) 0.4724
- OAL (Decimal) 4.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 750-244
- Zoro # G000601907
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.4291 |
LOC (Decimal) | 2.165 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 4.016 |
OD (Metric) | 10.9 |
LOC (Metric) | 55 |
SHK (Metric) | 12 |
OAL (Metric) | 102 |
OD (Fractional) | 10.9 |
LOC (Fractional) | 55 |
SHK (Fractional) | 12 |
OAL (Fractional) | 102 |
Description
10.9x55x12x102 2FL 140 Point 30 Helix Hurricane 3.0 Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, TPG322 GH, PK10 (6808847)
- S & W MANUFACTURING Brass Ball Knob, 3/8-16", 1-3/8" dia. (BBK-044)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525)
- ALC Siphon Gun, w/Foot Pedal Type Cabinets (11665)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HHIP 3/8 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0375)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 1/2 dia. (0321BTF)
- Mastercut Tool End Mills