Shop All Chucking Reamers
Mastercut Tool
.1090x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-113
Zoro # G900583198
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.109
- LOC (Decimal) 0.625
- SHK (Decimal) 0.0938
- OAL (Decimal) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 645-113
- Zoro # G900583198
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.109 |
LOC (Decimal) | 0.625 |
SHK (Decimal) | 0.0938 |
OAL (Decimal) | 2.25 |
OD (Metric) | 2.769 |
LOC (Metric) | 15.875 |
SHK (Metric) | 2.381 |
OAL (Metric) | 57.15 |
OD (Fractional) | .1090 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 3/32 |
OAL (Fractional) | 2-1/4 |
Description
.1090x5/8x3/32x2-1/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 15-pc. Black/Gold Jobber Length Drill Set, Titanium Nitride Coating (318015)
- DEWALT Impact Driver, 20V DC, Bonus Battery (DCF850B)
- DRILLCO 15PC NITRO DRILL BIT SET 1/16-1/2 BY 32nds (400N15)
- IRWIN Ship Auger Bit, 7/16 Dia, 3/8 Hex Shank (4935570)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- M.A. FORD .1315 Reamer (27213150)
- KOMET DIHART REAMER (Z598.68.4003 A)
- M.A. FORD .1715 Reamer (27217150)
- VERSADRIVE HMT Impact Reamer 14mm (501030-0140)
- DRILLCO 9/16, HELICAL FLUT CHUCK REAMER -4375E (437E136)
- WALTER Machine reamers F1342-1.1 (F1342-1.1)
- Mastercut Tool Reamers