Shop All Carbide Burs
Mastercut Tool
10801 1/8x1/4x1/8x1-1/2 Pointed Tree Singlecut
Mfr # SG-41SC
Zoro # G600587915
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SG
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.125
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SG-41SC
- Zoro # G600587915
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SG |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.125 |
Cut Type | Singlecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.25 |
OAL (Decimal) | 1.5 |
OD (Metric) | 3.175 |
LOC (Metric) | 6.35 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 1/4 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
10801 1/8x1/4x1/8x1-1/2 Pointed Tree Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261042203)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 18, 4-1/2 in (45HDDGDX1)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398020)
- 3M Buffing Pad, 3 in. (7000000598)
- MASTERCUT TOOL 06500 1/16x3/64x1/8x1-1/2 Ball Doublecut (SD-40DC)
- MASTERCUT TOOL 03303 3/8x3/4x1/4x2-1/2 Cylinder Endcut Diamond Cut (SB-3DM)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Singlecut, PowerT (SL-1SC-2)
- MASTERCUT TOOL 16900 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Doublecut (SM-4DC)
- MASTERCUT TOOL 15460 1/2x1-1/8x1/4x7-17/64 14° Included Radius Cone Doublecut (SL-4L6DC)
- MASTERCUT TOOL 3/8 Dblcut Piloted Diemill (22300)
- COBRA CARBIDE Carbide Burr, Double Cut Shape B, SB-43, 1/8 (10223)
- Mastercut Tool Carbide Burs