Shop All Drill Mills
Mastercut Tool
10.7x114x12x162 2FL 140° Point 30° Helix Coolant Through Hurricane Drill, PowerA
Mfr # 752-696-1
Zoro # G900603216
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4213
- LOC (Decimal) 4.488
- SHK (Decimal) 0.4724
- OAL (Decimal) 6.378
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 752-696-1
- Zoro # G900603216
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.4213 |
LOC (Decimal) | 4.488 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 6.378 |
OD (Metric) | 10.7 |
LOC (Metric) | 114 |
SHK (Metric) | 12 |
OAL (Metric) | 162 |
OD (Fractional) | 10.7 |
LOC (Fractional) | 114 |
SHK (Fractional) | 12 |
OAL (Fractional) | 162 |
Description
10.7x114x12x162 2FL 140 Point 30 Helix Coolant Through Hurricane Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Thread Die, 3/4 In, For SS, 4 Pc (37920)
- ABANAKI Fan Colled Gear Motor, 110V (MGRX4973)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-6)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-1/2D1/2)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1250" (1/8), Single End/Double End: Single End (870208-C3)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt (5542067)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- Mastercut Tool End Mills