Shop All Drill Mills
Mastercut Tool
10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill
Mfr # 750-240
Zoro # G700600408
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4219
- LOC (Decimal) 2.165
- SHK (Decimal) 0.4724
- OAL (Decimal) 4.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 750-240
- Zoro # G700600408
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.4219 |
LOC (Decimal) | 2.165 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 4.016 |
OD (Metric) | 10.716 |
LOC (Metric) | 55 |
SHK (Metric) | 12 |
OAL (Metric) | 102 |
OD (Fractional) | 10.716 |
LOC (Fractional) | 55 |
SHK (Fractional) | 12 |
OAL (Fractional) | 102 |
Description
10.716x55x12x102 2FL 140 Point 30 Helix Hurricane 3.0 Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- RELTON SDS+ Rotary Rebar Cutter 5/8"X12" (SRB-10)
- OLFA Scraper, Single Edge Razor, Utility Blade (XSR-660)
- BURNDY Type W Crimping Die, Blue (W5CVT)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 1/2 dia. (0321BTF)
- HHIP 1 X 1 X 2 X 4-1/2" 5 Flute M42 Cobalt Roughing End Mill (8002-5802)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- HHIP 3/8 X 3/8" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0375)
- HHIP 7/16 X 3/8" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0437)
- Mastercut Tool Drill Mills