Shop All Drill Mills
Mastercut Tool
10.5x71x12x118 2FL 140° Point 30° Helix Hurricane 5.2 Coolant Through Drill, PowerA
Mfr # 751-734-1
Zoro # G400605017
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4134
- LOC (Decimal) 2.795
- SHK (Decimal) 0.4724
- OAL (Decimal) 4.646
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 751-734-1
- Zoro # G400605017
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.4134 |
LOC (Decimal) | 2.795 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 4.646 |
OD (Metric) | 10.5 |
LOC (Metric) | 71 |
SHK (Metric) | 12 |
OAL (Metric) | 118 |
OD (Fractional) | 10.5 |
LOC (Fractional) | 71 |
SHK (Fractional) | 12 |
OAL (Fractional) | 118 |
Description
10.5x71x12x118 2FL 140 Point 30 Helix Hurricane 5.2 Coolant Through Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN ProtCase, 4 in, PdLkHsp/PrPu, Blk (IM2100)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2330RG-200)
- COILHOSE PNEUMATICS Typhoon Blow Gun Ext. 24 (EXT-24-DPB)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 22mm (KTI-45622)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- HHIP 2 X 1-1/4 X 4-1/2" 8 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-2000)
- HHIP 45 Degree 1-1/8" X 3/4 Shank 2-Insert Indexable Chamering End Mill (2076-0003)
- HHIP 5/32 X 3/8" 2 Flute High Speed Steel Double End End Mill (5803-0156)
- HHIP 45 Degree 1-1/4" X 3/4 Shank 2-Insert Indexable Chamering End Mill (2076-0006)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- Mastercut Tool End Mills