Shop All Chucking Reamers
Mastercut Tool
.1035x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-101
Zoro # G900582368
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1035
- LOC (Decimal) 0.625
- SHK (Decimal) 0.0938
- OAL (Decimal) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-101
- Zoro # G900582368
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.1035 |
LOC (Decimal) | 0.625 |
SHK (Decimal) | 0.0938 |
OAL (Decimal) | 2.25 |
OD (Metric) | 2.629 |
LOC (Metric) | 15.875 |
SHK (Metric) | 2.381 |
OAL (Metric) | 57.15 |
OD (Fractional) | .1035 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 3/32 |
OAL (Fractional) | 2-1/4 |
Description
.1035x5/8x3/32x2-1/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16" Hole Dozer Bi-Metal Hole Saw (49-56-9606)
- WESTWARD Three Square File, 4 In, 63/64 TPI (12F785)
- GROZ Handle Sledge Hammers, 10 lb., 36" (34518)
- BETA 1/2” Drive Socket Extension, 375mm (009200827)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- DRILLCO 9/16, HELICAL FLUT CHUCK REAMER -4375E (437E136)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- M.A. FORD .1595 Reamer (27215950)
- DRILLCO 25/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E125)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- VERSADRIVE HMT Impact Reamer 22mm (501030-0220)
- Mastercut Tool Chucking Reamers