Shop All Chucking Reamers
Mastercut Tool
.1030x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-100
Zoro # G300582517
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- LOC (Decimal) 0.625
- Single End Double End Single End
- OD (Decimal) 0.103
- SHK (Decimal) 0.0938
- OD (Metric) 2.616
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-100
- Zoro # G300582517
- Country of Origin United States
- Category Chucking Reamers
Details
LOC (Decimal) | 0.625 |
Single End Double End | Single End |
OD (Decimal) | 0.103 |
SHK (Decimal) | 0.0938 |
OD (Metric) | 2.616 |
OAL (Decimal) | 2.25 |
LOC (Metric) | 15.875 |
OD (Fractional) | .1030 |
SHK (Metric) | 2.381 |
OAL (Metric) | 57.15 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 3/32 |
OAL (Fractional) | 2-1/4 |
Description
.1030x5/8x3/32x2-1/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Compass Saw, Hand, 18 In, 11 TPI (17-205)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- WIHA Precision Nut Driver, SAE, 3/16in, 2-7/16in (26547)
- VERSADRIVE HMT Impact Reamer 20mm (501030-0200)
- DRILL AMERICA #5-2MT 13/16" 1-1/32" Taper Shank Shell Reamer Arbor (DWRSRA5TS)
- M.A. FORD .0955 Reamer (27209550)
- DRILLCO 14MM S/S STR FLUTE CHUCK REAMER - 4350E (435E114)
- UNIBOR CAR REAMER SET (CRK13)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/16" 50-AG Car Reamer Fast Spiral Flute (06504)
- CJT KOOLCARB Reamer, CT, STFL, 1", 2-3/4"-FL (45010000)
- Mastercut Tool Reamers