Shop All Drill Mills
Mastercut Tool
10.2x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill
Mfr # 750-224
Zoro # G900600475
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4016
- LOC (Decimal) 2.165
- SHK (Decimal) 0.4724
- OAL (Decimal) 4.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 750-224
- Zoro # G900600475
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.4016 |
LOC (Decimal) | 2.165 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 4.016 |
OD (Metric) | 10.2 |
LOC (Metric) | 55 |
SHK (Metric) | 12 |
OAL (Metric) | 102 |
OD (Fractional) | 10.2 |
LOC (Fractional) | 55 |
SHK (Fractional) | 12 |
OAL (Fractional) | 102 |
Description
10.2x55x12x102 2FL 140 Point 30 Helix Hurricane 3.0 Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Screw-On, File Handle, 6" (64231)
- SPEEDAIRE Chisel Scaler, 1-17/32 In. Stroke, 16 CFM (3AAJ1)
- DRILL AMERICA .5030 HSS Straight Shank Chucking Reamer (DWRR.5030)
- DRILL AMERICA 11/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX611/32)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- HHIP 3/16 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0187)
- HHIP 3/4 X 3/4 X 1-5/8 X 3-7/8" 4 Flute M42 Cobalt Roughing End Mill (8002-5770)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/4" x 5/8", Number of Flutes: 2 (A-1208-DP)
- FULLERTON TOOL 4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 1/4 (12705)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2FL, Single (208-822375)
- Mastercut Tool Drill Mills