Shop All Drill Mills
Mastercut Tool
10.1x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill
Mfr # 750-222
Zoro # G500601391
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.3976
- LOC (Decimal) 2.165
- SHK (Decimal) 0.4724
- OAL (Decimal) 4.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 750-222
- Zoro # G500601391
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.3976 |
LOC (Decimal) | 2.165 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 4.016 |
OD (Metric) | 10.1 |
LOC (Metric) | 55 |
SHK (Metric) | 12 |
OAL (Metric) | 102 |
OD (Fractional) | 10.1 |
LOC (Fractional) | 55 |
SHK (Fractional) | 12 |
OAL (Fractional) | 102 |
Description
10.1x55x12x102 2FL 140 Point 30 Helix Hurricane 3.0 Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBRECHT Keyless Drill Chuck 1/2" Cap., R8 Mount Size, Steel (73040)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" SAE Impact Sh (CMMT15853)
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80216D2B72425)
- KLEIN TOOLS Insulated Square Screwdriver #1 Round (661-4-INS)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- AIR VENT MINI VENT 3"" MILL BG/6 (50002)
- MELIN TOOL CO Drill Mill, Hss, 120 deg., 1/2" x 1-1/4 (A-1616-DP120)
- HHIP 1/2 X 3/4" HSS Corner Rounding End Mill (5800-4160)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- HHIP 9/16 X 1/2" M42 Cobalt 2 Flute Single End Center Cut End Mill (5824-0562)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-420187)
- Mastercut Tool End Mills