Shop All Carbide Burs
Mastercut Tool
10101 1/2x1x1/4x2-3/4 Radius Tree Singlecut
Mfr # SF-5SC
Zoro # G500590053
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SF
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SF-5SC
- Zoro # G500590053
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SF |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Singlecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
10101 1/2x1x1/4x2-3/4 Radius Tree Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Bur, 1/8 (69125020)
- MERIT Flap Wheel, 1 Dia, 5/8 W, Shk 1/4-20, 60 (08834131001)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 180 Grit (30422T)
- DIABLO Assorted Belt, 3"x18", PK5 (DCB318ASTS05G)
- MASTERCUT TOOL 10103 1/2x1x1/4x2-3/4 Radius Tree Diamond Cut (SF-5DM)
- MASTERCUT TOOL 10100 1/2x1x1/4x2-3/4 Radius Tree Doublecut (SF-5DC)
- MASTERCUT TOOL 01601 1/2x1x1/4x2-3/4 Cylinder No Endcut Singlecut (SA-5SC)
- MASTERCUT TOOL 1/16x3/64x1/8x1-1/2 Ball Doublecut, PowerA (SD-40DC-1)
- MASTERCUT TOOL 06202 3/4x1x1/4x2-3/4 Radius Cylinder Alumacut (SC-7FM)
- MASTERCUT TOOL 06060 5/8x1x1/4x7 Radius Cylinder Doublecut (SC-6L6DC)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 5 Pcs (2LYT3)
- Mastercut Tool Carbide Burs