Shop All Chucking Reamers
Mastercut Tool
.1005x5/8x3/32x2-1/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-094
Zoro # G100582908
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1005
- LOC (Decimal) 0.625
- SHK (Decimal) 0.0938
- OAL (Decimal) 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-094
- Zoro # G100582908
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.1005 |
LOC (Decimal) | 0.625 |
SHK (Decimal) | 0.0938 |
OAL (Decimal) | 2.25 |
OD (Metric) | 2.553 |
LOC (Metric) | 15.875 |
SHK (Metric) | 2.381 |
OAL (Metric) | 57.15 |
OD (Fractional) | .1005 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 3/32 |
OAL (Fractional) | 2-1/4 |
Description
.1005x5/8x3/32x2-1/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit, 7/16" dia. (PB-0025)
- DANTONA Power Tool Battery, TOOL-527LI-30 (TOOL-527LI-30)
- YMW TAPS Spiral Point Tap, 5/16"-18, UNC (VAU05OXHEXR)
- WHEELER-REX Schedule 80 Guide, 2 in, For 16200 (700589)
- UNION TWIST 1316In Reamer (4584 13/16 50-11050)
- VERSADRIVE HMT Impact Reamer 18mm (501030-0180)
- DRILLCO 1/2, S/S STR FLUTE CHUCK REAMER - 4300E (430E132)
- DISCO Gold Fast Spiral Reamer, 18200 (18200)
- DRILL AMERICA #5-2MT 13/16" 1-1/32" Taper Shank Shell Reamer Arbor (DWRSRA5TS)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- CHAMPION CUTTING TOOL 9/16in-13/16in Brute XSR Step Reamers, 5 Steps: 9/16in, 5/8in (CHA XSR-9/16X13/16)
- Mastercut Tool Chucking Reamers