Shop All Carbide Burs
Mastercut Tool
09862 3/8x3/4x1/4x6-3/4 Radius Tree Alumacut
Mfr # SF-3L6FM
Zoro # G500591166
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SF
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SF-3L6FM
- Zoro # G500591166
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SF |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Alumacut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.75 |
OAL (Decimal) | 6.75 |
OD (Metric) | 9.525 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 171.45 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 6-3/4 |
Description
09862 3/8x3/4x1/4x6-3/4 Radius Tree Alumacut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 60 Grit, Medium, Zirconia, ZK713X (219801)
- NORTON CO CutOff Wheel, 6 in Dia, 0045 in Thick, 78 in Arbor, 36 Grit, Coarse, Aluminum Oxide Abrasive (66252823604)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Not Applicable, Ceramic, 984F, Orange (60440268369)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63616)
- MASTERCUT TOOL 06601 3/32x.070x1/8x1-1/2 Ball Singlecut (SD-41SC)
- MASTERCUT TOOL 05902 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut (SC-5FM)
- MASTERCUT TOOL 1/16x3/64x1/8x1-1/2 Ball Doublecut, PowerA (SD-40DC-1)
- MASTERCUT TOOL 05900 1/2x1x1/4x2-3/4 Radius Cylinder Doublecut (SC-5DC)
- MASTERCUT TOOL 07801 3/4x11/16x1/4x2-1/2 Ball Singlecut (SD-7SC)
- MASTERCUT TOOL 00700 3/16x5/8x1/4x2 Cylinder No Endcut Doublecut (SA-14DC)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 3/4" x 1" x 1/4" Shank - SF-7 (24753)
- Mastercut Tool Carbide Burs