Shop All Carbide Burs
Mastercut Tool
09803 3/8x3/4x1/4x2-1/2 Radius Tree Diamond Cut
Mfr # SF-3DM
Zoro # G100590392
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SF
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SF-3DM
- Zoro # G100590392
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SF |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Diamond Cut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.75 |
OAL (Decimal) | 2.5 |
OD (Metric) | 9.525 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
09803 3/8x3/4x1/4x2-1/2 Radius Tree Diamond Cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Utility Cloth Roll, 24 ft. L, Medium, Brown (69957305953)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 (66252939826)
- GATOR FINISHING Ali Industries 4734 1 in. x 10 ft. 120 Grit Plumbers Sanding Roll (761935)
- DIAMOND VANTAGE Segment Cup Wheel, 7 In.Dia, Coarse Grit (S-07HDZGX3-C)
- MASTERCUT TOOL 09801 3/8x3/4x1/4x2-1/2 Radius Tree Singlecut (SF-3SC)
- MASTERCUT TOOL 09800 3/8x3/4x1/4x2-1/2 Radius Tree Doublecut (SF-3DC)
- MASTERCUT TOOL M11101 6.3x12.7x3x51 Pointed Tree Singlecut (SG-51MMSC)
- MASTERCUT TOOL 11600 1/2x3/4x1/4x2-1/2 Pointed Tree Doublecut (SG-13DC)
- MASTERCUT TOOL 08500 1/4x3/8x1/4x2 Oval Doublecut (SE-1DC)
- MASTERCUT TOOL 09700 1/4x5/8x1/4x2 Radius Tree Doublecut (SF-1DC)
- WIDIA Carbide Bur, Ball, 3/16 In (M40329)
- Mastercut Tool Carbide Burs