Shop All Carbide Burs
Mastercut Tool
09700 1/4x5/8x1/4x2 Radius Tree Doublecut
Mfr # SF-1DC
Zoro # G900588735
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SF
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.25
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SF-1DC
- Zoro # G900588735
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SF |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.625 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 15.875 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
09700 1/4x5/8x1/4x2 Radius Tree Doublecut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Aluminum Oxide, 341D, Brown (7000118861)
- ARC ABRASIVES 3" x .04" x 3/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903043805W)
- SAINT-GOBAIN ABRASIVES Norton 66261126297 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P120 Grit (66261126297)
- VSM 12" Diameter PSA Sanding Disc, Aluminum Oxide, 40G, J-Weight, PK 10 (335696)
- MASTERCUT TOOL M15903 3x8.9x3x38 12° Pointed Cone Diamond Cut (SM-41MMDM)
- MASTERCUT TOOL 09862 3/8x3/4x1/4x6-3/4 Radius Tree Alumacut (SF-3L6FM)
- MASTERCUT TOOL 08201 1/4x3/8x1/8x1-3/4 Oval Singlecut (SE-51SC)
- MASTERCUT TOOL 05400 3/8x3/4x1/4x2-1/2 Radius Cylinder Doublecut (SC-3DC)
- MASTERCUT TOOL 09801 3/8x3/4x1/4x2-1/2 Radius Tree Singlecut (SF-3SC)
- MASTERCUT TOOL 06202 3/4x1x1/4x2-3/4 Radius Cylinder Alumacut (SC-7FM)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002501)
- Mastercut Tool Carbide Burs