Shop All Chucking Reamers
Mastercut Tool
.0933x1/2x5/64x2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-077
Zoro # G900581163
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.0933
- LOC (Decimal) 0.5
- SHK (Decimal) 0.0781
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-077
- Zoro # G900581163
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.0933 |
LOC (Decimal) | 0.5 |
SHK (Decimal) | 0.0781 |
OAL (Decimal) | 2 |
OD (Metric) | 2.37 |
LOC (Metric) | 12.7 |
SHK (Metric) | 1.984 |
OAL (Metric) | 50.8 |
OD (Fractional) | .0933 |
LOC (Fractional) | 1/2 |
SHK (Fractional) | 5/64 |
OAL (Fractional) | 2 |
Description
.0933x1/2x5/64x2 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Stiff, 2-1/2", Carbon Steel (10520)
- DRILL AMERICA 3/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS348)
- AIRCAT Jitterbug Sander (6700-JBS-332)
- BON TOOL Bon 82-185 Wire Twister, Automatic, Rubber Handle (82-185)
- WALTER Machine reamers F1342-3.5 (F1342-3.5)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- VERSADRIVE HMT Impact Reamer 24mm (501030-0240)
- M.A. FORD 33/64 Reamer (27251560)
- M.A. FORD .1560 Reamer (27215600)
- DRILLCO 15/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E115)
- M.A. FORD .2490 Reamer (27224900)
- Mastercut Tool Chucking Reamers