Shop All Carbide Burs
Mastercut Tool
08602 3/8x5/8x1/4x2-3/8 Oval Alumacut
Mfr # SE-3FM
Zoro # G000583395
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SE
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SE-3FM
- Zoro # G000583395
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SE |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Alumacut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.625 |
OAL (Decimal) | 2.375 |
OD (Metric) | 9.525 |
LOC (Metric) | 15.875 |
SHK (Metric) | 6.35 |
OAL (Metric) | 60.325 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/8 |
Description
08602 3/8x5/8x1/4x2-3/8 Oval Alumacut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Brush, T-S, 8Diax1W, 50G, PK2 (61500189446)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002515)
- METABO Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T29 Fiberglass (629409000)
- DRILL AMERICA 8 Piece Carbide Burr Kit (DUL3SET)
- MASTERCUT TOOL 08600 3/8x5/8x1/4x2-3/8 Oval Doublecut (SE-3DC)
- MASTERCUT TOOL 03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut (SB-1DM)
- MASTERCUT TOOL M01601 12.7x25x6x70 Cylinder No End Cut Singlecut (SA-5MMSC)
- MASTERCUT TOOL 05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut (SC-5SC)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Singlecut, PowerT (SL-1SC-2)
- MASTERCUT TOOL 05000 1/4x5/8x1/4x2 Radius Cylinder Doublecut (SC-1DC)
- MASTERCUT TOOL 08100 1/8x7/32x1/8x1-1/2 Oval Doublecut (SE-41DC)
- Mastercut Tool Carbide Burs