Shop All Carbide Burs
Mastercut Tool
08600 3/8x5/8x1/4x2-3/8 Oval Doublecut
Mfr # SE-3DC
Zoro # G500582751
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SE
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SE-3DC
- Zoro # G500582751
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SE |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.625 |
OAL (Decimal) | 2.375 |
OD (Metric) | 9.525 |
LOC (Metric) | 15.875 |
SHK (Metric) | 6.35 |
OAL (Metric) | 60.325 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/8 |
Description
08600 3/8x5/8x1/4x2-3/8 Oval Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/8" x 3/32" x 1/8" Shank - SD-42 (23242)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 7"x.060"x1-1/4" (66252938796)
- 3M Cloth Band, 1-1/2 in.Dx2'W (7010290255)
- MASTERCUT TOOL 08602 3/8x5/8x1/4x2-3/8 Oval Alumacut (SE-3FM)
- MASTERCUT TOOL 6x32x6x75 Singlecut Piloted Diemill (M22201)
- MASTERCUT TOOL 10103 1/2x1x1/4x2-3/4 Radius Tree Diamond Cut (SF-5DM)
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut (SG-5SC)
- MASTERCUT TOOL 01200 3/8x3/4x1/4x2-1/2 Cylinder No Endcut Doublecut (SA-3DC)
- MASTERCUT TOOL 01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut (SA-5DC)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Long Length, SF-5L6, 1/2 (10950)
- Mastercut Tool Carbide Burs