Shop All Carbide Burs
Mastercut Tool
08500 1/4x3/8x1/4x2 Oval Doublecut
Mfr # SE-1DC
Zoro # G900590905
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SE
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.25
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SE-1DC
- Zoro # G900590905
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SE |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.375 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 9.525 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 3/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
08500 1/4x3/8x1/4x2 Oval Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Cutting and Notching Wheels (DW8750)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., Med, AlO (7000120859)
- RUKO Rapid Deburrer, Exchangeable (107054)
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (45189)
- MASTERCUT TOOL 08600 3/8x5/8x1/4x2-3/8 Oval Doublecut (SE-3DC)
- MASTERCUT TOOL 07800 3/4x11/16x1/4x2-1/2 Ball Doublecut (SD-7DC)
- MASTERCUT TOOL 16902 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Alumacut (SM-4FM)
- MASTERCUT TOOL M15900 3x8.9x3x38 12° Pointed Cone Doublecut (SM-41MMDC)
- MASTERCUT TOOL 08702 1/2x7/8x1/4x2-5/8 Oval Alumacut (SE-5FM)
- MASTERCUT TOOL 07400 3/8x5/16x1/4x2-1/8 Ball Doublecut (SD-3DC)
- OSG Carbide Bur, Cylinder, 1/8 in. (800-8003)
- Mastercut Tool Carbide Burs