Shop All Carbide Burs
Mastercut Tool
08101 1/8x7/32x1/8x1-1/2 Oval Singlecut
Mfr # SE-41SC
Zoro # G600586758
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SE
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.125
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SE-41SC
- Zoro # G600586758
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SE |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.125 |
Cut Type | Singlecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.219 |
OAL (Decimal) | 1.5 |
OD (Metric) | 3.175 |
LOC (Metric) | 5.556 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 7/32 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
08101 1/8x7/32x1/8x1-1/2 Oval Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 80 Grit (42161)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/16" x 1/8" x 1/8" Shank - SD-53 (23262)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 3" 80GR0 (04C308)
- MAKITA Guide Rule, 1100 (161046-2)
- MASTERCUT TOOL 08100 1/8x7/32x1/8x1-1/2 Oval Doublecut (SE-41DC)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT (22000-2)
- MASTERCUT TOOL 09803 3/8x3/4x1/4x2-1/2 Radius Tree Diamond Cut (SF-3DM)
- MASTERCUT TOOL 03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut (SB-1DM)
- MASTERCUT TOOL 07260 1/4x7/32x1/4x6-3/4 Ball Doublecut (SD-1L6DC)
- MASTERCUT TOOL M00300 3x14x3x38 Cylinder No End Cut Doublecut (SA-43MMDC)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 5/16" x 1/4" x 1/4" Shank - SD-2 (24552)
- Mastercut Tool Carbide Burs