Shop All Carbide Burs
Mastercut Tool
07800 3/4x11/16x1/4x2-1/2 Ball Doublecut
Mfr # SD-7DC
Zoro # G600588318
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.75
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-7DC
- Zoro # G600588318
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.75 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.688 |
OAL (Decimal) | 2.5 |
OD (Metric) | 19.05 |
LOC (Metric) | 17.463 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 11/16 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
07800 3/4x11/16x1/4x2-1/2 Ball Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 1-1/2 Inch Full Bullnose Vacuum Brazed Diamond Profile Wheel with 5/8 Inch-11 Female Threads (V40FBPW)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK50 (9A-241-600)
- MERIT Non-Woven Flap Wheels3 x 2 x 1/4 In. 180 (08834144461)
- DEDECO SUNBURST 2" TC DISCS RED 220 GRIT (A/O) 12/BX (1293)
- MASTERCUT TOOL 07801 3/4x11/16x1/4x2-1/2 Ball Singlecut (SD-7SC)
- MASTERCUT TOOL 06500 1/16x3/64x1/8x1-1/2 Ball Doublecut (SD-40DC)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerZ (22200-4)
- MASTERCUT TOOL 05400 3/8x3/4x1/4x2-1/2 Radius Cylinder Doublecut (SC-3DC)
- MASTERCUT TOOL 07400 3/8x5/16x1/4x2-1/8 Ball Doublecut (SD-3DC)
- MASTERCUT TOOL 08100 1/8x7/32x1/8x1-1/2 Oval Doublecut (SE-41DC)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002603)
- Mastercut Tool Carbide Burs