Shop All Carbide Burs
Mastercut Tool
07660 1/2x7/16x1/4x6-1/2 Ball Doublecut
Mfr # SD-5L6DC
Zoro # G300587031
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-5L6DC
- Zoro # G300587031
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.438 |
OAL (Decimal) | 6.5 |
OD (Metric) | 12.7 |
LOC (Metric) | 11.113 |
SHK (Metric) | 6.35 |
OAL (Metric) | 165.1 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 7/16 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 6-1/2 |
Description
07660 1/2x7/16x1/4x6-1/2 Ball Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 60G, PK10 (7000118885)
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34071)
- GATOR FINISHING WHEEL GRIND 6X1X1""M ALI (6006)
- ECONOLINE Blast Media, Alum. Oxide, 60 Grit, 50 lb. (522060Z-50)
- MASTERCUT TOOL M06701 3x2.5x3x38 Ball Singlecut (SD-42MMSC)
- MASTERCUT TOOL 10101 1/2x1x1/4x2-3/4 Radius Tree Singlecut (SF-5SC)
- MASTERCUT TOOL 05000 1/4x5/8x1/4x2 Radius Cylinder Doublecut (SC-1DC)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerA (22200-1)
- MASTERCUT TOOL M07401 9.5x8x6x53 Ball Singlecut (SD-3MMSC)
- MASTERCUT TOOL 11600 1/2x3/4x1/4x2-1/2 Pointed Tree Doublecut (SG-13DC)
- DRILL AMERICA 3/16"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC14)
- Mastercut Tool Carbide Burs