Shop All Carbide Burs
Mastercut Tool
07601 1/2x7/16x1/4x2-1/4 Ball Singlecut
Mfr # SD-5SC
Zoro # G500588098
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-5SC
- Zoro # G500588098
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Singlecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.438 |
OAL (Decimal) | 2.25 |
OD (Metric) | 12.7 |
LOC (Metric) | 11.113 |
SHK (Metric) | 6.35 |
OAL (Metric) | 57.15 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 7/16 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/4 |
Description
07601 1/2x7/16x1/4x2-1/4 Ball Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104884)
- METABO Flap Disc 4 1/2" Original Flapper 40 5/8"-11 T27 Fiberglass (629464000)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 5 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx5)
- ZORO SELECT Carbide Bur, Ball Shape, 5/16 In, 1/4 Shank (310-002090)
- MASTERCUT TOOL 01604 1/2x1x1/4x2-3/4 Cylinder No Endcut Chipbreaker (SA-5CB)
- MASTERCUT TOOL 01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut (SA-5FM)
- MASTERCUT TOOL 16901 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Singlecut (SM-4SC)
- MASTERCUT TOOL 17004 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Chipbreaker (SM-5CB)
- MASTERCUT TOOL 01601 1/2x1x1/4x2-3/4 Cylinder No Endcut Singlecut (SA-5SC)
- MASTERCUT TOOL 15302 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Alumacut (SL-3FM)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (883-3750)
- Mastercut Tool Carbide Burs