Shop All Carbide Burs
Mastercut Tool
07500 7/16x3/8x1/4x2-3/16 Ball Doublecut
Mfr # SD-4DC
Zoro # G100584896
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.4375
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-4DC
- Zoro # G100584896
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.4375 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.375 |
OAL (Decimal) | 2.188 |
OD (Metric) | 11.113 |
LOC (Metric) | 9.525 |
SHK (Metric) | 6.35 |
OAL (Metric) | 55.563 |
OD (Fractional) | 7/16 |
LOC (Fractional) | 3/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/16 |
Description
07500 7/16x3/8x1/4x2-3/16 Ball Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Abrasive cord, Diameter 0.04", 16 yd - Aluminum Oxide - 180 Grit (49902)
- ARC ABRASIVES Belt Predator 3 X 78 36, 3" W, 78" L, 36 Grit, Predator (71-030078002)
- DYNABRADE Bent Coarse, Wire Wheel, 4"dia.x3/4"W (92245)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 320SC Grit (34205)
- MASTERCUT TOOL 06500 1/16x3/64x1/8x1-1/2 Ball Doublecut (SD-40DC)
- MASTERCUT TOOL 07200 1/4x7/32x1/4x2 Ball Doublecut (SD-1DC)
- MASTERCUT TOOL M01601 12.7x25x6x70 Cylinder No End Cut Singlecut (SA-5MMSC)
- MASTERCUT TOOL M13201 9.5x8x6x53 60° Included Cone Singlecut (SJ-3MMSC)
- MASTERCUT TOOL 09803 3/8x3/4x1/4x2-1/2 Radius Tree Diamond Cut (SF-3DM)
- MASTERCUT TOOL 16901 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Singlecut (SM-4SC)
- MASTERCUT TOOL M07660 12.7x11x6x161 Ball Doublecut (SD-5MML6DC)
- Mastercut Tool Carbide Burs