Shop All Carbide Burs
Mastercut Tool
07401 3/8x5/16x1/4x2-1/8 Ball Singlecut
Mfr # SD-3SC
Zoro # G300589912
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-3SC
- Zoro # G300589912
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Singlecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.313 |
OAL (Decimal) | 2.125 |
OD (Metric) | 9.525 |
LOC (Metric) | 7.938 |
SHK (Metric) | 6.35 |
OAL (Metric) | 53.975 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 5/16 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/8 |
Description
07401 3/8x5/16x1/4x2-1/8 Ball Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"x1/4" Cylindrical Carbide Burr 1/8" Shank (DULSB41)
- WEILER Single Spiral Brush, Manual, 0.187"dia. (91069)
- NORTON ABRASIVES FIBER DISC 5"" 36G BX/25 (07660701910)
- MARCO 1-1/4" Nipple for Bantam Abrasive Metering Valve (1014120)
- MASTERCUT TOOL 07400 3/8x5/16x1/4x2-1/8 Ball Doublecut (SD-3DC)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut, PowerA (SC-5FM-1)
- MASTERCUT TOOL 01200 3/8x3/4x1/4x2-1/2 Cylinder No Endcut Doublecut (SA-3DC)
- MASTERCUT TOOL 10801 1/8x1/4x1/8x1-1/2 Pointed Tree Singlecut (SG-41SC)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerA (22200-1)
- MASTERCUT TOOL 07801 3/4x11/16x1/4x2-1/2 Ball Singlecut (SD-7SC)
- DRILLCO SA-1, SOLID CARB BUR D SGL CUT - MAGNUM (7A116ASC)
- Mastercut Tool Carbide Burs