Shop All Carbide Burs
Mastercut Tool
07400 3/8x5/16x1/4x2-1/8 Ball Doublecut
Mfr # SD-3DC
Zoro # G400588655
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-3DC
- Zoro # G400588655
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.313 |
OAL (Decimal) | 2.125 |
OD (Metric) | 9.525 |
LOC (Metric) | 7.938 |
SHK (Metric) | 6.35 |
OAL (Metric) | 53.975 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 5/16 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/8 |
Description
07400 3/8x5/16x1/4x2-1/8 Ball Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Norton Masonry, 8"x1/8"x5/8" (07660789086)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 80 (08834132002)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120700)
- MERIT Spiral Band, 120G (08834196066)
- MASTERCUT TOOL 07401 3/8x5/16x1/4x2-1/8 Ball Singlecut (SD-3SC)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- MASTERCUT TOOL 07801 3/4x11/16x1/4x2-1/2 Ball Singlecut (SD-7SC)
- MASTERCUT TOOL 15302 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Alumacut (SL-3FM)
- MASTERCUT TOOL 06731 1/8x3/32x1/8x3 Ball Singlecut (SD-42L3SC)
- MASTERCUT TOOL 07660 1/2x7/16x1/4x6-1/2 Ball Doublecut (SD-5L6DC)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-001146)
- Mastercut Tool Carbide Burs