Shop All Carbide Burs
Mastercut Tool
07260 1/4x7/32x1/4x6-3/4 Ball Doublecut
Mfr # SD-1L6DC
Zoro # G600585812
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.25
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # SD-1L6DC
- Zoro # G600585812
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.219 |
OAL (Decimal) | 6.75 |
OD (Metric) | 6.35 |
LOC (Metric) | 5.556 |
SHK (Metric) | 6.35 |
OAL (Metric) | 171.45 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 7/32 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 6-3/4 |
Description
07260 1/4x7/32x1/4x6-3/4 Ball Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22345)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377542)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4 1/2"x4", Coarse (07M442)
- GMT Industrial-Quality Steel Wool Hand Pad, #2 Medium Coarse, PK192 (117005)
- MASTERCUT TOOL 07202 1/4x7/32x1/4x2 Ball Alumacut (SD-1FM)
- MASTERCUT TOOL 17000 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Doublecut (SM-5DC)
- MASTERCUT TOOL 05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut (SC-5SC)
- MASTERCUT TOOL M09400 6.3x12.7x3x51 Radius Tree Doublecut (SF-51MMDC)
- MASTERCUT TOOL 12300 5/16x3/4x1/4x2-1/2 Flame Doublecut (SH-2DC)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerZ (22200-4)
- MASTERCUT TOOL 3/16 Dblcut Piloted Diemill (22100)
- Mastercut Tool Carbide Burs