Shop All Carbide Burs
Mastercut Tool
07202 1/4x7/32x1/4x2 Ball Alumacut
Mfr # SD-1FM
Zoro # G600585621
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.25
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-1FM
- Zoro # G600585621
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Alumacut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.219 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 5.556 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 7/32 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
07202 1/4x7/32x1/4x2 Ball Alumacut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, 3" dia., 80 Grit, Maroon (78072775339)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 1-1/4" Arbor Hole (8219)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.035"x3/8" (66243510628)
- MASTERCUT TOOL 07200 1/4x7/32x1/4x2 Ball Doublecut (SD-1DC)
- MASTERCUT TOOL 07400 3/8x5/16x1/4x2-1/8 Ball Doublecut (SD-3DC)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT (22000-2)
- MASTERCUT TOOL 04401 3/32x7/16x1/8x1-1/2 Radius Cylinder Singlecut (SC-41SC)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Cylinder Endcut Singlecut, PowerT (SB-5SC-2)
- MASTERCUT TOOL 12400 1/2x1-1/4x1/4x3 Flame Doublecut (SH-5DC)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank - Aluminum (DULSE5NF)
- Mastercut Tool Carbide Burs