Shop All Carbide Burs
Mastercut Tool
07200 1/4x7/32x1/4x2 Ball Doublecut
Mfr # SD-1DC
Zoro # G900585659
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.25
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-1DC
- Zoro # G900585659
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.219 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 5.556 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 7/32 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
07200 1/4x7/32x1/4x2 Ball Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Sand Disc, 2In, 120G, TS, PK100 (69957399644)
- FINISH 1ST Abrasive Hand Pad, 9 In., Gray, PK10 (8328035)
- OSBORN Crimped Wire Internal Brush, 3/4" (0003617200)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Sanding Belt 1A-X 6" x 48" 120 Grit Aluminum Oxide (61030)
- MASTERCUT TOOL 07202 1/4x7/32x1/4x2 Ball Alumacut (SD-1FM)
- MASTERCUT TOOL 07201 1/4x7/32x1/4x2 Ball Singlecut (SD-1SC)
- MASTERCUT TOOL 07500 7/16x3/8x1/4x2-3/16 Ball Doublecut (SD-4DC)
- MASTERCUT TOOL 05000 1/4x5/8x1/4x2 Radius Cylinder Doublecut (SC-1DC)
- MASTERCUT TOOL 1/4x2x1/4x3 Tri-Shank Tire Bur, PowerA (STB-014T-1)
- MASTERCUT TOOL 07100 3/16x1/8x1/4x2 Ball Doublecut (SD-14DC)
- DRILL AMERICA 1/4"x5/8" Cylindrical Carbide Burr 1/4 Shank (DULSA1)
- Mastercut Tool Carbide Burs