Shop All Carbide Burs
Mastercut Tool
07100 3/16x1/8x1/4x2 Ball Doublecut
Mfr # SD-14DC
Zoro # G300586324
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.1875
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # SD-14DC
- Zoro # G300586324
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.1875 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.125 |
OAL (Decimal) | 2 |
OD (Metric) | 4.763 |
LOC (Metric) | 3.175 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 3/16 |
LOC (Fractional) | 1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
07100 3/16x1/8x1/4x2 Ball Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540ZJE)
- OSG Carbide Bur, Cylinder, 3/8 in. (861-3750)
- 3M Cloth Band, 1 in. (7100138142)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-5, 5/8 (11291)
- MASTERCUT TOOL 06801 1/4x7/32x1/8x1-3/4 Ball Singlecut (SD-51SC)
- MASTERCUT TOOL 12400 1/2x1-1/4x1/4x3 Flame Doublecut (SH-5DC)
- MASTERCUT TOOL 09801 3/8x3/4x1/4x2-1/2 Radius Tree Singlecut (SF-3SC)
- MASTERCUT TOOL 05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut (SC-5SC)
- MASTERCUT TOOL 07401 3/8x5/16x1/4x2-1/8 Ball Singlecut (SD-3SC)
- MASTERCUT TOOL M06600 2.5x2.3x3x38 Ball Doublecut (SD-41MMDC)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- Mastercut Tool Carbide Burs