Shop All Carbide Burs
Mastercut Tool
06801 1/4x7/32x1/8x1-3/4 Ball Singlecut
Mfr # SD-51SC
Zoro # G500585738
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.25
- Cut Type Singlecut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-51SC
- Zoro # G500585738
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Singlecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.219 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 5.556 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 7/32 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-3/4 |
Description
06801 1/4x7/32x1/8x1-3/4 Ball Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 3-1/2" W x 15-1/2" L, Coarse (90283)
- POWER HOUSE Emery Cloth Roll, 1 in. x 150 ft. - 180 Grit (PO2621079)
- 3M Buffing Pad Adaptor, 5/8 In Thread (5710)
- DEWALT 3" x .035" x 3/8" A60T long life wheel (DW8712)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT (22000-2)
- MASTERCUT TOOL 00401 1/4x1/2x1/8x2 Cylinder No Endcut Singlecut (SA-51SC)
- MASTERCUT TOOL 09862 3/8x3/4x1/4x6-3/4 Radius Tree Alumacut (SF-3L6FM)
- MASTERCUT TOOL 07660 1/2x7/16x1/4x6-1/2 Ball Doublecut (SD-5L6DC)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut, PowerA (SC-5FM-1)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 3/8" x 1-1/16" x 1/4" Shank - SL-3 (25155)
- Mastercut Tool Carbide Burs