Shop All Carbide Burs
Mastercut Tool
06800 1/4x7/32x1/8x1-3/4 Ball Doublecut
Mfr # SD-51DC
Zoro # G700585149
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.25
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-51DC
- Zoro # G700585149
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Doublecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.219 |
OAL (Decimal) | 1.75 |
OD (Metric) | 6.35 |
LOC (Metric) | 5.556 |
SHK (Metric) | 3.175 |
OAL (Metric) | 44.45 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 7/32 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-3/4 |
Description
06800 1/4x7/32x1/8x1-3/4 Ball Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Polishing Compound, 421 (421)
- PFERD 6" x 4-3/4 x Cup Wheels, 5/8-11 Thd. - SG STONE - Type 11 (61807)
- HYDE Sanding Hand Pad, 9in.L., Non Abrasive (09057)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 120 grit (Q-FD2120)
- MASTERCUT TOOL 16120 1/8x5/8x1/8x2 7° Included Pointed Cone Doublecut (SM-43L2DC)
- MASTERCUT TOOL M07660 12.7x11x6x161 Ball Doublecut (SD-5MML6DC)
- MASTERCUT TOOL 3/8x2x3/8x4 Doublecut Piloted Diemill, PowerT (22300-2)
- MASTERCUT TOOL 09800 3/8x3/4x1/4x2-1/2 Radius Tree Doublecut (SF-3DC)
- MASTERCUT TOOL 11700 1/2x1x1/4x2-3/4 Pointed Tree Doublecut (SG-5DC)
- MASTERCUT TOOL 3.18x6.35x3x38.1 Barrel Shape Jeweler Bur (RT2MM)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002023)
- Mastercut Tool Carbide Burs