Shop All Carbide Burs
Mastercut Tool
06720 1/8x3/32x1/8x2 Ball Doublecut
Mfr # SD-42L2DC
Zoro # G000583623
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.125
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-42L2DC
- Zoro # G000583623
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.125 |
Cut Type | Doublecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.094 |
OAL (Decimal) | 2 |
OD (Metric) | 3.175 |
LOC (Metric) | 2.381 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 3/32 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
06720 1/8x1/8x1/8x2 Ball Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Backup Pad, Adhesive/PSA, 5 Hole, 5dia (56104)
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x3/8", 30560rpm (66243411403)
- NORTON CO Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183934)
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000119542)
- MASTERCUT TOOL 08602 3/8x5/8x1/4x2-3/8 Oval Alumacut (SE-3FM)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Singlecut, PowerT (SL-1SC-2)
- MASTERCUT TOOL 06801 1/4x7/32x1/8x1-3/4 Ball Singlecut (SD-51SC)
- MASTERCUT TOOL 07800 3/4x11/16x1/4x2-1/2 Ball Doublecut (SD-7DC)
- MASTERCUT TOOL 07801 3/4x11/16x1/4x2-1/2 Ball Singlecut (SD-7SC)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerA (22000-1)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41297)
- Mastercut Tool Carbide Burs