Shop All Carbide Burs
Mastercut Tool
06601 3/32x.070x1/8x1-1/2 Ball Singlecut
Mfr # SD-41SC
Zoro # G600580985
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.0938
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SD-41SC
- Zoro # G600580985
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.0938 |
Cut Type | Singlecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.07 |
OAL (Decimal) | 1.5 |
OD (Metric) | 2.381 |
LOC (Metric) | 1.778 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 3/32 |
LOC (Fractional) | .070 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
06601 3/32x3/32x1/8x1-1/2 Ball Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 36, ExtraCoarse (66261183494)
- WESTWARD Double Spiral Tube Brush, 0.004"Wire, PK10 (88403)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 20446, 6in 52 Holes, 20/pk (7000042703)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136525)
- MASTERCUT TOOL 07800 3/4x11/16x1/4x2-1/2 Ball Doublecut (SD-7DC)
- MASTERCUT TOOL 15401 1/2x1-1/8x1/4x3-1/64 14° Included Radius Cone Singlecut (SL-4SC)
- MASTERCUT TOOL 04601 1/4x1/2x1/8x2 Radius Cylinder Singlecut (SC-51SC)
- MASTERCUT TOOL 03761 1/2x1x1/4x7 Cylinder Endcut Singlecut (SB-5L6SC)
- MASTERCUT TOOL 3/8 Dblcut Piloted Diemill (22300)
- MASTERCUT TOOL M11101 6.3x12.7x3x51 Pointed Tree Singlecut (SG-51MMSC)
- MASTERCUT TOOL 07700 5/8x9/16x1/4x2-5/16 Ball Doublecut (SD-6DC)
- Mastercut Tool Carbide Burs