Shop All Carbide Burs
Mastercut Tool
06501 1/16x3/64x1/8x1-1/2 Ball Singlecut
Mfr # SD-40SC
Zoro # G800590128
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SD
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.0625
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # SD-40SC
- Zoro # G800590128
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SD |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.0625 |
Cut Type | Singlecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.047 |
OAL (Decimal) | 1.5 |
OD (Metric) | 1.588 |
LOC (Metric) | 1.191 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/16 |
LOC (Fractional) | 3/64 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
06501 1/16x1/16x1/8x1-1/2 Ball Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNH16AY80AO 1.750" Small Dia. Cup Brush, 80 Grit Aluminum Oxide, .250" Shank Dia., .500" Trim (BNH16AY80AO)
- NORTON ABRASIVES Fiber Dsc BU Pad, 7D, Arbor Hole, 7D (63642543245)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, Brass (66254443062)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183920)
- MASTERCUT TOOL 06500 1/16x3/64x1/8x1-1/2 Ball Doublecut (SD-40DC)
- MASTERCUT TOOL 07400 3/8x5/16x1/4x2-1/8 Ball Doublecut (SD-3DC)
- MASTERCUT TOOL 17000 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Doublecut (SM-5DC)
- MASTERCUT TOOL 3/16 Dblcut Piloted Diemill (22100)
- MASTERCUT TOOL 05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut (SC-5SC)
- MASTERCUT TOOL 11300 1/4x5/8x1/4x2 Pointed Tree Doublecut (SG-1DC)
- WIDIA Carbide Bur, Round Nose Tree Shape (M41396)
- Mastercut Tool Carbide Burs