Shop All Carbide Burs
Mastercut Tool
06202 3/4x1x1/4x2-3/4 Radius Cylinder Alumacut
Mfr # SC-7FM
Zoro # G000589564
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SC
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.75
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SC-7FM
- Zoro # G000589564
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SC |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.75 |
Cut Type | Alumacut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 19.05 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 3/4 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
06202 3/4x1x1/4x2-3/4 Radius Cylinder Alumacut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45487)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745040)
- ZORO SELECT Blast Media, Garnet Type, 100 Media Grit (GAR10055)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6x7/16, 6 Micron (61500187788)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Singlecut, PowerT (SL-1SC-2)
- MASTERCUT TOOL 03761 1/2x1x1/4x7 Cylinder Endcut Singlecut (SB-5L6SC)
- MASTERCUT TOOL 1/16x3/64x1/8x1-1/2 Ball Doublecut, PowerA (SD-40DC-1)
- MASTERCUT TOOL M16001 3x11x3x38 14° Pointed Cone Singlecut (SM-42MMSC)
- MASTERCUT TOOL 06060 5/8x1x1/4x7 Radius Cylinder Doublecut (SC-6L6DC)
- MASTERCUT TOOL 04600 1/4x1/2x1/8x2 Radius Cylinder Doublecut (SC-51DC)
- WIDIA Carbide Bur, Ball, 1/8 In (M40327)
- Mastercut Tool Carbide Burs