Shop All Carbide End Mills
Mastercut Tool
0.5x1.5x3x38 4FL Square Mini-Mill
Mfr # 307-508
Zoro # G400600708
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish Uncoated
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 307-508
- Zoro # G400600708
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Metric |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Uncoated |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Metric |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.0197 |
LOC (Decimal) | 0.059 |
SHK (Decimal) | 0.1181 |
OAL (Decimal) | 1.496 |
OD (Metric) | 0.5 |
LOC (Metric) | 1.5 |
SHK (Metric) | 3 |
OAL (Metric) | 38 |
OD (Fractional) | 0.5 |
LOC (Fractional) | 1.5 |
SHK (Fractional) | 3 |
OAL (Fractional) | 38 |
Description
0.5x1.5x3x38 4FL Square Mini-Mill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pencil Pencil Grinder, 1/4 in NPT Female Air Inlet, General, 70,000 RPM, 0.1 hp (21AA93)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #50 (44320)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-12)
- DIABLO 6 in. Bi-Metal Reciprocating Saw Blade 8/14 TPI 5 pc (DS0614BGP5)
- MASTERCUT TOOL 1x3x1x6 4FL Square Long Endmill, PowerA (206-266-1)
- MASTERCUT TOOL .050x.15x1/8x1-1/2 4FL Square Mini-Mill, PowerA (207-520-1)
- MASTERCUT TOOL 1/2x1x1/2x3 2FL Ball Endmill (209-062)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .020 Corner Radius Endmill, PowerA (211-452-1)
- MASTERCUT TOOL 5/16x1/2x5/16x2 4FL Square Stubmill, PowerA (213-720-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .030 Corner Radius Endmill, PowerA (211-453-1)
- MICRO 100 Carbide End Mill, 0.040, Cut 0.120, 2 FLT (RME-040-2)
- Mastercut Tool Carbide End Mills