Shop All Carbide Burs
Mastercut Tool
05902 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut
Mfr # SC-5FM
Zoro # G900586274
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SC
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SC-5FM
- Zoro # G900586274
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SC |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Alumacut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
05902 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7/8" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46017)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, SC, 80G, Green (66252836572)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072727571)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8" (31345)
- MASTERCUT TOOL 05900 1/2x1x1/4x2-3/4 Radius Cylinder Doublecut (SC-5DC)
- MASTERCUT TOOL 05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut (SC-5SC)
- MASTERCUT TOOL 07601 1/2x7/16x1/4x2-1/4 Ball Singlecut (SD-5SC)
- MASTERCUT TOOL M15900 3x8.9x3x38 12° Pointed Cone Doublecut (SM-41MMDC)
- MASTERCUT TOOL 08201 1/4x3/8x1/8x1-3/4 Oval Singlecut (SE-51SC)
- MASTERCUT TOOL 6x32x6x75 Singlecut Piloted Diemill (M22201)
- DRILLCO SB-43, SOLID CARB BUR DBL CUT - MAGNUM (70B043DC)
- Mastercut Tool Carbide Burs