Shop All Carbide Burs
Mastercut Tool
05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut
Mfr # SC-5SC
Zoro # G300587871
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SC
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SC-5SC
- Zoro # G300587871
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SC |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Singlecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE ERASER DISC RED-TRED ASSEMBLY (DB92295)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75544)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775804)
- FINISH 1ST PSA Sanding Disc, 2000 Grit, Gray, PK50 (11015035)
- MASTERCUT TOOL 05900 1/2x1x1/4x2-3/4 Radius Cylinder Doublecut (SC-5DC)
- MASTERCUT TOOL 05902 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut (SC-5FM)
- MASTERCUT TOOL 08602 3/8x5/8x1/4x2-3/8 Oval Alumacut (SE-3FM)
- MASTERCUT TOOL M16001 3x11x3x38 14° Pointed Cone Singlecut (SM-42MMSC)
- MASTERCUT TOOL 3/16 Dblcut Piloted Diemill (22100)
- MASTERCUT TOOL 03003 1/4x5/8x1/4x2 Cylinder Endcut Diamond Cut (SB-1DM)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/16 (46128)
- Mastercut Tool Carbide Burs