Shop All Carbide Burs
Mastercut Tool
05400 3/8x3/4x1/4x2-1/2 Radius Cylinder Doublecut
Mfr # SC-3DC
Zoro # G000588581
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SC
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # SC-3DC
- Zoro # G000588581
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SC |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.75 |
OAL (Decimal) | 2.5 |
OD (Metric) | 9.525 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
05400 3/8x3/4x1/4x2-1/2 Radius Cylinder Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Silicon Carbide (202584)
- OSBORN Crimped Wire Cup Brush, 1/4" Shank, 2" (0003207200)
- METABO Flap Disc 6" Flapper Plus 40 7/8 T29 Fiberglass (629422000)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 80 Grit, Medium, Ceramic, XK870X (307812)
- MASTERCUT TOOL 15401 1/2x1-1/8x1/4x3-1/64 14° Included Radius Cone Singlecut (SL-4SC)
- MASTERCUT TOOL 16900 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Doublecut (SM-4DC)
- MASTERCUT TOOL 07601 1/2x7/16x1/4x2-1/4 Ball Singlecut (SD-5SC)
- MASTERCUT TOOL 11500 3/8x3/4x1/4x2-1/2 Pointed Tree Doublecut (SG-3DC)
- MASTERCUT TOOL M06801 6.3x5x3x44 Ball Singlecut (SD-51MMSC)
- MASTERCUT TOOL 04521 1/8x9/16x1/8x2 Radius Cylinder Singlecut (SC-42L2SC)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- Mastercut Tool Carbide Burs