Shop All Carbide End Mills
Mastercut Tool
.050x.15x1/8x1-1/2 4FL Square Mini-Mill, PowerA
Mfr # 207-520-1
Zoro # G500606211
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 207-520-1
- Zoro # G500606211
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.05 |
LOC (Decimal) | 0.15 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 1.5 |
OD (Metric) | 1.27 |
LOC (Metric) | 3.81 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | .050 |
LOC (Fractional) | .15 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
.050x.15x1/8x1-1/2 4FL Square Mini-Mill Power A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-8' 1/2)
- CARCO Marking Ink, Pigment, Blck, 10 to 15 sec (XX-1346-01 BLACK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 1 Ph (491-CCX)
- KIPP Pull Handles thermoplastic (K0200.140082)
- MASTERCUT TOOL 5/8x1-1/4x5/8x3-1/2 6FL Square Endmill, PowerA (212-266-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL 90° DrillMill (214-306)
- MASTERCUT TOOL 5/16x1/2x5/16x2 4FL Square Stubmill, PowerA (213-720-1)
- MASTERCUT TOOL 5x10x5x50 4FL Square Double End Stubmill, PowerT (302-318-2)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill (209-014)
- MASTERCUT TOOL 5/32x7/16x3/16x2-1/2 4FL Square Double End Endmill (201-312)
- GARANT Solid Carbide Square End Mill, 5 mm, TiAlN Coated (202725 5)
- Mastercut Tool Carbide End Mills