Shop All Carbide Burs
Mastercut Tool
04601 1/4x1/2x1/8x2 Radius Cylinder Singlecut
Mfr # SC-51SC
Zoro # G800587388
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SC
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.25
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # SC-51SC
- Zoro # G800587388
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SC |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Singlecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.5 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 12.7 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1/2 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
04601 1/4x1/2x1/8x2 Radius Cylinder Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL DISC FLANGE (ML43-34-0935)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93128)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100109880)
- 3M Roloc Disc 36526, 60 grit, 2 in, 25 DiscsCarton, (MMM36526)
- MASTERCUT TOOL 04600 1/4x1/2x1/8x2 Radius Cylinder Doublecut (SC-51DC)
- MASTERCUT TOOL 08602 3/8x5/8x1/4x2-3/8 Oval Alumacut (SE-3FM)
- MASTERCUT TOOL 16902 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Alumacut (SM-4FM)
- MASTERCUT TOOL 09801 3/8x3/4x1/4x2-1/2 Radius Tree Singlecut (SF-3SC)
- MASTERCUT TOOL 05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut (SC-5SC)
- MASTERCUT TOOL M15903 3x8.9x3x38 12° Pointed Cone Diamond Cut (SM-41MMDM)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D793)
- Mastercut Tool Carbide Burs