Shop All Carbide Burs
Mastercut Tool
04600 1/4x1/2x1/8x2 Radius Cylinder Doublecut
Mfr # SC-51DC
Zoro # G900586601
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SC
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.25
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SC-51DC
- Zoro # G900586601
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SC |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Doublecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.5 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 12.7 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1/2 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
04600 1/4x1/2x1/8x2 Radius Cylinder Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC158800AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC158800AO)
- 3M Cln Sndng Pad 20435, 3inx4inx1/2in 33Holes Red Foam, 10/pk (20435)
- BRUSH RESEARCH MANUFACTURING BMC30AY320SC 3" Mandrel Mounted Wheel, 320 Grit Silicon Carbide, .250" Shank Dia., .812" Trim (BMC30AY320SC)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 (AE23205018)
- MASTERCUT TOOL 04601 1/4x1/2x1/8x2 Radius Cylinder Singlecut (SC-51SC)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT (22000-2)
- MASTERCUT TOOL 01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut (SA-5FM)
- MASTERCUT TOOL 17000 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Doublecut (SM-5DC)
- MASTERCUT TOOL 1/4 Dblcut Piloted Diemill (22200)
- MASTERCUT TOOL M17000 12.7x22x6x70.5 28° Pointed Cone Doublecut (SM-5MMDC)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41255)
- Mastercut Tool Carbide Burs