Shop All Carbide Burs
Mastercut Tool
04401 3/32x7/16x1/8x1-1/2 Radius Cylinder Singlecut
Mfr # SC-41SC
Zoro # G000584149
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SC
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.0938
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SC-41SC
- Zoro # G000584149
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SC |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.0938 |
Cut Type | Singlecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.438 |
OAL (Decimal) | 1.5 |
OD (Metric) | 2.381 |
LOC (Metric) | 11.113 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 3/32 |
LOC (Fractional) | 7/16 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
04401 3/32x7/16x1/8x1-1/2 Radius Cylinder Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK20 (07660768172)
- PFERD Carbide Bur - Ball Shape, INOX Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24527)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 80G (39465)
- VSM Abrsive Belt, 120 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Zirconia, Blue (96152)
- MASTERCUT TOOL M06801 6.3x5x3x44 Ball Singlecut (SD-51MMSC)
- MASTERCUT TOOL 04500 1/8x9/16x1/8x1-1/2 Radius Cylinder Doublecut (SC-42DC)
- MASTERCUT TOOL 03303 3/8x3/4x1/4x2-1/2 Cylinder Endcut Diamond Cut (SB-3DM)
- MASTERCUT TOOL 15302 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Alumacut (SL-3FM)
- MASTERCUT TOOL 15300 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Doublecut (SL-3DC)
- MASTERCUT TOOL 05500 3/8x1x1/4x2-3/4 Radius Cylinder Doublecut (SC-3ADC)
- EAGLE TAPTEK CUTTING TOOLS SF-3 3/8 X 6in OAL ROUND TREE SOLID CARBIDE DOUBLE CUT BURR (CB-SF-3-L6-D)
- Mastercut Tool Carbide Burs