Shop All Carbide Burs
Mastercut Tool
03761 1/2x1x1/4x7 Cylinder Endcut Singlecut
Mfr # SB-5L6SC
Zoro # G200585847
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SB
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # SB-5L6SC
- Zoro # G200585847
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SB |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Singlecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 7 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 177.8 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 7 |
Description
03761 1/2x1x1/4x7 Cylinder Endcut Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252842027)
- WEILER 1-1/8" Knot Wire End Brush, .020" Stainless Steel Fill (10032)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1in.W, 2in.dia. (7100053417)
- DEWALT 4" x 5/8"-11 HP .020 Stainless Stringer Wire Wheel (DW49204)
- MASTERCUT TOOL 06800 1/4x7/32x1/8x1-3/4 Ball Doublecut (SD-51DC)
- MASTERCUT TOOL 06731 1/8x3/32x1/8x3 Ball Singlecut (SD-42L3SC)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut, PowerA (SC-5FM-1)
- MASTERCUT TOOL M16001 3x11x3x38 14° Pointed Cone Singlecut (SM-42MMSC)
- MASTERCUT TOOL 00401 1/4x1/2x1/8x2 Cylinder No Endcut Singlecut (SA-51SC)
- MASTERCUT TOOL 05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut (SC-5SC)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D Regular Length, SD-6, 5/8 (10631)
- Mastercut Tool Carbide Burs